Partners Brand
Plastic Corrugated Sheets, 24" x 36", Blue, 10/Bundle
Mfr # PCS2436BL
Zoro # G1366558
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 24"
- Color Blue
- Material Polypropylene Corrugated Plastic
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 30" x 30", Kraft, 5 /Bundle SP3030
- PARTNERS BRAND Corrugated Sheets, 36" x 96", Kraft, 5 /Bundle SP3696
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll SF18
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 6" x 250', Kraft, 1/Roll SF06
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll SF03
- PARTNERS BRAND Chipboard Pads, 48" x 48", Kraft, 425/Case CP4848
- PARTNERS BRAND Corrugated Sheets, 30" x 48", Kraft, 5 /Bundle SP3048
- PARTNERS BRAND Corrugated Layer Pads, 8 7/8" x 8 7/8", Kraft, 100/Bundle SP88
- PARTNERS BRAND Corrugated Sheets, 30" x 40", Kraft, 5 /Bundle SP3040
- PARTNERS BRAND Singleface Corrugated Roll, B-Flute, 48" x 250', Kraft, 1/Roll SF48B
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case CPHD1117
- Partners Brand Protective Packaging