Partners Brand
Poly Coated Kraft Paper Roll, 50#, 48" x 600', Kraft, 1 Roll
Mfr # KPPC4850
Zoro # G6599936
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 47.22
- Length 600'
- Width 48"
- Color Kraft
- Material 10 lb. Gloss Poly Coating/50 lb. Kraft Paper
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll KP2475
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll KP4030
- PARTNERS BRAND Crinkle Paper, 10 lb., Navy Blue, 1/Case CP10C
- PARTNERS BRAND Kraft Paper Sheet, 30#, 18" x 24", Kraft, 1667/Case KPS182430
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll KP3050
- PARTNERS BRAND Crinkle Paper, 10 lb., Ivory, 1/Case CP10W
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 24" x 600', Kraft, 1 Roll KPPC2450
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll KPB2450
- PARTNERS BRAND Crinkle Paper, 10 lb., Olive, 1/Case CP10S
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight 5PGN4
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight 5PGL8
- Partners Brand Kraft Paper