Partners Brand
Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 1/2" x 7200', White, 1/Coil
Mfr # PS2225
Zoro # G6629780
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7200'
- Overall Width 1/2"
- Material .024 Gauge Polypropylene
- Weight 28.16
Explore More Products
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each SC56
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 8" x 8" Core, 3/8" x 12900', White, 1/Coil PS2212
- PARTNERS BRAND Deluxe Heavy-Duty Strapping Cart, Black, 1/Each SC61
- PARTNERS BRAND Heavy-Duty Strapping Cart, Black, 1/Each SC52
- PARTNERS BRAND Economy Strapping Cart, Black, 1/Each SC51
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 3/8" x 12900', White, 1/Coil PS3822
- PARTNERS BRAND Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9900', White, 1/Coil PS3222
- VESTIL Semi-Automatic Probe Strapping Machine DBA-130
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps UST 1200
- UST Windlass Tensioner with Cutter for 1/2 to 3/4 Plastic Straps UST 1510
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps E 1540
- Partners Brand Strapping