Partners Brand
Releasable Cable Ties, 50#, 10", Black, 1000 /Case
- Zoro #: G6499407
- Mfr #: CTR10B
Hover or click to zoom Tap to zoom
Key Features
- Length: 10"
- Color: Black
- Width: 0.30"
- Tensile Strength: 50 lb.
- Features: Simply press the tab to releaseTie is ready to be reused
- Additional Information: Simply press the tab to release, Tie is ready to be reused
- Cable Manager Type: Cable Tie
- Product Name: CTR10B Releasable Cable Tie
$251.99
Pk of 1000, $0.25/ea
Subtotal: $251.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case CTUV750
- PARTNERS BRAND Cable Ties, 120#, 11", Natural, 100/Case CT11120
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case CT14120
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case CT940
- PARTNERS BRAND Cable Ties, 50#, 18", Gray, 500/Case CT185F
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case CT8120
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Blue, 100/Case CTID87
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- PARTNERS BRAND Cable Tie Kit , Assorted, Assorted Colors, 1000/Case CTKIT15
- RIP-TIE Reusable Strap, Grey, 1"x14", PK10 HE-14-010-GY
- X1 TOOLS 4-1/4" Orange Reusable Silicone Ties, FDA Food Grade, 36PK X1E-CON-CAB-SIL-4030x36
- Partners Brand Cable Ties