Partners Brand
Security Loops, 7.5#, 3", Natural, 5000/Case
- Zoro #: G6626168
- Mfr #: CTSL37
Hover or click to zoom Tap to zoom
Key Features
- Length: 3"
- Color: Natural
- Tensile Strength: 7 lb.
- Freight Class: 70
$110.99
Pk of 5000, $0.02/ea
Subtotal: $110.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case CT718
- PARTNERS BRAND Jumbo Cable Ties, 250#, 36", Natural, 100/Case CT36250
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Orange, 1000/Case CT145H
- PARTNERS BRAND Jumbo Cable Ties, 175#, 25", Natural, 100/Case CT25175
- PARTNERS BRAND Cable Ties, 50#, 21", Natural, 500/Case CT2150
- PARTNERS BRAND Cable Ties, 40#, 6", Natural, 1000/Case CT640
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- PARTNERS BRAND Beaded Security Ties, 5", Black, 5000/Case CTBS5C
- PARTNERS BRAND Releasable Cable Ties, 50#, 10", Black, 1000 /Case CTR10B
- ABB INSTALLATION PRODUCTS Replacement for Tessco 786210805184 786210805184
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 46-308UVBMP
- Partners Brand Cable Ties