Partners Brand
Tall Corrugated Boxes, 9" x 9" x 36", Kraft, 25/Bundle
Mfr # 9936
Zoro # G2298033
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case RTS11W
- PARTNERS BRAND Corrugated Boxes, 24" x 20" x 24", Kraft, 10/Bundle 242024
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x, PK25 18183
- PARTNERS BRAND Corrugated Boxes, 15" x 13" x 12", Kraft, 25/Bundle 151312
- PARTNERS BRAND Side Loading Boxes, 8" x 4" x 46", Kraft, 15/Bundle 8446FOL
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle HD20208DW
- PARTNERS BRAND Caster Set for Carton Stands, Black, 4/Each WS1001
- PARTNERS BRAND Telescoping Outer Boxes, 18 1/2" x 18 1/2" x 40", Kraft, 10/Bundle T181840OUTER
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 14", Kraft, 25/Bundle 121014
- ZORO SELECT Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle 22XL74
- ZORO SELECT Corrugated Boxes, 13" x 11" x 7", Kraft, 25/Bundle 11R345
- Partners Brand Shipping & Moving Boxes