Partners Brand
UV Cable Ties, 175#, 30", Black, 100/Case
- Zoro #: G4970659
- Mfr #: CTUV30175
Hover or click to zoom Tap to zoom
Key Features
- Length: 30"
- Color: Black
- Item: UV Cable Tie
- Tensile Strength: 175 lb.
- Package Quantity: 100
$66.36
Pk of 100, $0.66/ea
Subtotal: $66.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Partners Brand #CTUV30175 Specifications
- Zoro #: G4970659
- Mfr #: CTUV30175
- UPC #: 848109026442
- Length: 30"
- Color: Black
- Item: UV Cable Tie
- Tensile Strength: 175 lb.
- Package Quantity: 100
- Country of Origin (subject to change): China
Description
UV Cable Ties,175lb.,30 In.,Blk,PK100, Package Quantity 100
Reviews of Partners Brand #CTUV30175
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Green, 100/Case CTID81
- PARTNERS BRAND UV Cable Ties, 40#, 15", Black, 500/Case CTUV1540
- PARTNERS BRAND Jumbo Cable Ties, 250#, 18", Natural, 100/Case CT18250
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Purple, 1000/Case CT444E
- PARTNERS BRAND Colored Cable Ties, 50#, 14", Fluorescent Yellow, 1000/Case CT145J
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Yellow, 1000/Case CT444J
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 BT1M-M0
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 RLH-065-010-BK-WO
- RIP-TIE Heavy Duty Strap, Red, 1"x24", PK50 OW-24-100-RD
- RIP-TIE Heavy Duty Strap, Yellow, 2"x24" E-24-1PK-Y
- PANDUIT 20-63/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 S21-120-C
- Partners Brand Cable Ties