Partners Brand
5.5" L, 0.14" W, Black
- Zoro #: G4970491
- Mfr #: CTUV540
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 5.5"
- Color: Black
- Width: 0.14"
- Item: UV Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon
- Package Quantity: 1000
- Features: Tamper Proof
$37.39
Pk of 1000, $0.04/ea
Subtotal: $37.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Partners Brand #CTUV540 Specifications
- Zoro #: G4970491
- Mfr #: CTUV540
- UPC #: 841436057066
- Length: 5.5"
- Color: Black
- Width: 0.14"
- Item: UV Cable Tie
- Tensile Strength: 40 lb.
- Material: Nylon
- Package Quantity: 1000
- Features: Tamper Proof
- Country of Origin (subject to change): China
Description
UV Cable Ties,40lb.,5 1/2 In.,Blk,PK1000, Package Quantity 1000
Reviews of Partners Brand #CTUV540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PARTNERS BRAND 14" L, 0.19" W, Green CT145A
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Orange, 1000/Case CT422H
- PARTNERS BRAND Beaded Releasable Security Tie, 11", Natural, 1000/Case CTBR1A
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Pink, 1000/Case CT115L
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case CTUV8120
- PARTNERS BRAND 24" L, 0.50" W, natural CT24250
- PANDUIT SCREW MOUNT TIE ANCHORS, #10 SCREW, NATURAL 100/PK ROHS, PK 100 PAN-TA1S10-C
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG AL-05-40-9-C
- RIP-TIE Durable Woven Strap, Brown, 2"X24", PK5 J-24-E05-BN
- HELLERMANNTYTON 15 1/2" PLENUM TIE WRAP, UL APPROVED - RED, 100/PK, PK 100 T50L2C2UL
- RIP-TIE Strap, Heavy Duty, Blue, PK100, 1x24" N-24-100-BU
- Partners Brand Cable Ties