Partners Brand
UV Cable Ties, 50#, 7", Black, 1000/Case
- Zoro #: G4970379
- Mfr #: CTUV750
Hover or click to zoom Tap to zoom
Key Features
- Length: 7"
- Color: Black
- Width: .190"
- Tensile Strength: 50 lb.
- Package Quantity: 1000
- Freight Class: 70
$60.19
Pk of 1000, $0.06/ea
Subtotal: $60.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PARTNERS BRAND Jumbo Cable Ties, 175#, 48", Natural, 50/Case CT48175
- PARTNERS BRAND Cable Ties, 120#, 6", Natural, 100/Case CT6120
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case CT740
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Green, 1000/Case CT422G
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case CTUV30175
- PARTNERS BRAND Cable Ties, 40#, 13", Natural, 1000/Case CT1340
- PARTNERS BRAND Releasable Cable Ties, 50#, 10", Black, 1000 /Case CTR10B
- PARTNERS BRAND Identification Cable Ties, 120#, 9", Red, 100/Case CTID84
- PARTNERS BRAND Beaded Security Ties, 5", Black, 5000/Case CTBS5C
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 PLF1MA-C4Y
- GARDNER BENDER Gardner Bender 221005 4 in. Light Duty Cable Tie; Yellow 221005
- Partners Brand Cable Ties