DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Angled Finish Nail, 16ga, 1-1/4 In, PK2000

PASLODE| Zoro #: G1897402| Mfr #: 650230

$14.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 16 ga.
Point Type: Chisel
Collation Configuration: Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1897402 Mfr #: 650230
Gauge: 16 ga.Point Type: Chisel
Collation Configuration: StripFor Use With: Mfr. No. 500910, 900600, 902402
Shank: SmoothStick Quantity: 50
Material: Low carbon steelCollation Type: Adhesive
Collation Angle: 20 DegreesPneumatic Fastener Type: Finishing Nails
Length: 1-1/4"Finish: Zinc Galvanized
Head Style: FinishItem: Angled Finish Nails
Country of Origin (subject to change): China

Description

Angled Finish Nails, Finish Head Style, Collation Configuration Strip, Collation Type Adhesive, Collation Angle 20 Degrees , 16 ga. Gauge, Length 1-1/4 In., Chisel Point Type, Smooth Shank, Low Carbon Steel, Zinc Galvanized Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. 500910, 900600, 902402, Package Quantity 2000

Reviews