Brad, 18 ga, 1-1/2 In, PK2000

PASLODE| Zoro #: G0401283| Mfr #: 650214

$8.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collation Configuration: Strip
For Use With: Mfr. No. 901000
Shank: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401283 Mfr #: 650214
Collation Configuration: StripFor Use With: Mfr. No. 901000
Shank: SmoothLength: 1-1/2"
Stick Quantity: 50Material: Low carbon steel
Item: BradsGauge: 18 ga.
Head Style: T-HeadCollation Type: Adhesive
Finish: GalvanizedPneumatic Fastener Type: Brads
Point Type: ChiselCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Configuration Strip, Collation Type Adhesive, 18 ga. Gauge, Length 1-1/2 In., Chisel Point Type, Smooth Shank, Low Carbon Steel, Galvanized Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. 901000, Includes -, Package Quantity 2000

Reviews