Paslode
Collated Brad Nail, 1 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK
Mfr # 650212
Zoro # G0458491
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Finish Galvanized
- Head Type T-Head
- Collation Angle 0 Degrees
Explore More Products
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees 650388
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees 650383
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK 650237
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 3000 PK 650026
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK 650238
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK 650535
- PASLODE BRITE 30 DEG ROUNDRIVE FRAMING NAILS 657383
- PASLODE BRITE 30 DEG ROUNDRIVE FRAMING NAILS 657387
- PASLODE Collated Framing Nail, 2-3/8 in L, Brite, Round Head, 0 Degrees 650605
- BOSTITCH Collated Headless Pin, 3/4 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK PT-2319-3M
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head BT1314B-1M
- Paslode Pneumatic Nails