PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Brad, 18 ga, 2 In, PK2000

PASLODE| Zoro #: G1750357| Mfr #: 650215

$9.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Collation Configuration: StripMaterial: Low carbon steelStick Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750357 Mfr #: 650215
Collation Configuration: StripMaterial: Low carbon steel
Stick Quantity: 50Gauge: 18 ga.
For Use With: Mfr. No. 901000Includes: -
Shank: SmoothPneumatic Fastener Type: Brads
Item: BradsPoint Type: Chisel
Head Style: T-HeadFinish: Galvanized
Length: 2"Coil Quantity: -
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Brads, T-Head Head Style, Collation Configuration Strip, Collation Type Adhesive, 18 ga. Gauge, Length 2 In., Chisel Point Type, Smooth Shank, Low Carbon Steel, Galvanized Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. 901000, Includes -, Package Quantity 2000

Reviews