Paslode
Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, Straight, 2000 PK
Mfr # 650283
Zoro # G2126512
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 16 ga
- Finish Zinc Galvanized
- Head Type T-Head
- Collation Angle Straight
Explore More Products
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK 211332
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head 650384
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK 213162
- PASLODE Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Straight, 2000 PK 650284
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK 650273
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head 650386
- PASLODE Collated Framing Nail, 3-1/2 in L, Galvanized, Round Head, 30 Degrees 650567
- PASLODE Collated Framing Nail, 0.113 in L, Hot Dipped Galvanized, Full Head, 30 Degrees 750073
- PASLODE HDG 30 DEG ROUNDRIVE FRAMING NAILS 657388
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight GRF18114M
- BOSTITCH Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK RH-S10DR131HDG
- Paslode Pneumatic Nails