BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Framing Nail, 2-3/8 In, PK2000

PASLODE| Zoro #: G0612157| Mfr #: 650383

$58.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Hot Dipped GalvanizedCollation Type: TapeCoil Quantity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612157 Mfr #: 650383
Finish: Hot Dipped GalvanizedCollation Type: Tape
Coil Quantity: -Collation Configuration: Strip
Point Type: DiamondFor Use With: Mfr. No. 501000, 902600, 900420, 902201
Pneumatic Fastener Type: Roofing, Siding and Framing NailsGauge: -
Stick Quantity: 37Length: 2-3/8"
Collation Angle: 30 DegreesItem: Framing Nails
Shank Dia.: 0.113"Shank: Ring
Material: Low carbon steelHead Style: Full Round
Country of Origin (subject to change): China

Description

Framing Nails, Full Round Head Style, Collation Configuration Strip, Collation Type Tape, Collation Angle 30 Degrees , Shank Dia. 0.113 In., - Gauge, Length 2-3/8 In., Diamond Point Type, Ring Shank, Low Carbon Steel, Hot Dipped Galvanized Finish, Coil Quantity -, Stick Quantity 37, For Use With Mfr. No. 501000, 902600, 900420, 902201, Package Quantity 2000

Reviews