HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Framing Nail, 2-3/8 In, PK2000

PASLODE| Zoro #: G0993377| Mfr #: 650604

$34.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Collation Type: Tape
For Use With: Mfr. No. 501000, 902600, 900420, 902205
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993377 Mfr #: 650604
Material: Low carbon steelCollation Type: Tape
For Use With: Mfr. No. 501000, 902600, 900420, 902205Stick Quantity: 48
Head Style: Full Offset RoundLength: 2-3/8"
Finish: Brite US32Pneumatic Fastener Type: Roofing, Siding and Framing Nails
Shank Dia.: 0.113"Collation Angle: 30 Degrees
Collation Configuration: StripShank: Smooth
Country of Origin (subject to change): China

Description

Collated Framing Nail, Stick, Full Offset Round Head Style, 30 Collation Angle (Deg), Collation Type Paper, Shank Dia. (In.) 0.113, Length (In.) 2-3/8, Smooth Shank, Steel, Brite Finish, Stick Quantity 48, For Use With G1368132, G3483496, **6KVU8**, Package Quantity 2000

Reviews