SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Framing Nail, 2 In, PK2000

PASLODE| Zoro #: G0334546| Mfr #: 650381

$56.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Collation Configuration: StripShank Dia.: 0.113"Material: Low carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334546 Mfr #: 650381
Collation Configuration: StripShank Dia.: 0.113"
Material: Low carbon steelCoil Quantity: -
Stick Quantity: 37Gauge: -
For Use With: Mfr. No. 501000, 902600, 900420, 902205Includes: -
Shank: RingPneumatic Fastener Type: Roofing, Siding and Framing Nails
Item: Framing NailsPoint Type: Diamond
Head Style: Full RoundFinish: Hot Dipped Galvanized
Length: 2"Collation Angle: 30 Degrees
Collation Type: TapeCountry of Origin (subject to change): China

Description

Framing Nails, Full Round Head Style, Collation Configuration Strip, Collation Type Tape, Collation Angle 30 Degrees , Shank Dia. 0.113 In., - Gauge, Length 2 In., Diamond Point Type, Ring Shank, Low Carbon Steel, Hot Dipped Galvanized Finish, Coil Quantity -, Stick Quantity 37, For Use With Mfr. No. 501000, 902600, 900420, 902205, Includes -, Package Quantity 2000

Reviews