Impulse Nailer Lube Oil, Bottle, 4.5 oz.

PASLODE| Zoro #: G1004175| Mfr #: 401482

$3.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: StrawTimken OK Load: Not SpecifiedContainer Size: 4.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004175 Mfr #: 401482
Color: StrawTimken OK Load: Not Specified
Container Size: 4.5 oz.ISO Viscosity Grade: Not Specified
Application: For Use with Gasoline Powered Engines, Boats, Cars, TrucksFor Use With: Impulse Nailers
Item: Impulse OilFour-Ball Wear: Not Specified
Specific Gravity: 0.99 to 1SAE Grade: Not Specified
Lubricant NSF Rating: Not RatedFlash Point: 293 Degrees C
Container Type: BottleCountry of Origin (subject to change): United States

Description

Impulse Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Container Size 4.5 oz., Lubricant NSF Rating Not Rated, Flash Point 293 Degrees C, Container Type Bottle, Color Straw, Timken OK Load Not Specified, Application For Use with Gasoline Powered Engines, Boats, Cars, Trucks, Four-Ball Wear Not Specified, Specific Gravity 0.99 to 1, For Use With Impulse Nailers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews