Paslode

STAPLE16G 1-1/2X1/2"" CRN

Hover or click to zoom Tap to zoom
Key Features
  • Item: Staples
  • Type: Flat Crown
  • Crown Width (In.): 1/2
  • Leg Length (In.): 1 1/2
  • Gauge: 16
  • Construction: Galvanized Steel
See full product details
$109.50
Pk of 10500, $0.01/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Paslode #0T2695 Specifications

  • Item: Staples
  • Type: Flat Crown
  • Crown Width (In.): 1/2
  • Leg Length (In.): 1 1/2
  • Gauge: 16
  • Construction: Galvanized Steel
  • Country of Origin (subject to change): United States

Description

Paslode 1/2 in. W X 1-1/2 in. L 16 Ga. Flat Crown Staples 10500 pk

Reviews of Paslode #0T2695

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.