15A Ground Monitoring Locking Connector 2P 3W 125VAC

PASS AND SEYMOUR| Zoro #: G0735296| Mfr #: L515CGCM

$53.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735296 Mfr #: L515CGCM
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Ground Continuity Monitoring Locking Connector
Material: NylonGrade: Specification
Color: Black/WhitePhase: 1
Standards: cULus/FSULShrouded / Non-Shrouded: Non-Shrouded
Amps: 15Voltage: 125VAC
NEMA Configuration: L5-15RCord Size: 0.230" to 0.720"
Number of Wires: 3Number of Poles: 2
Country of Origin (subject to change): Mexico

Product Description

Ground Continuity Monitoring Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Amps 15, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L5-15R, Color Black/White, IP Rating Not Rated, Cord Size 0.230 In. to 0.720 In., 1 Phase, Material Nylon, Antimicrobial No

Product Reviews

Save 15%. Sign up for Z-mail.