GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory

PASS AND SEYMOUR |Zoro #: G1997807|Mfr #: PT1595I

$40.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1997807 Mfr #: PT1595I
Reset Type: AutomaticVoltage: 125VAC
Outlet Type: DecoratorPower Indicator: No
Wiring Method: ModularItem: Modular GFCI Receptacle
Mounting Type: FlushSpecial Features: Ground Fault Indicator
Number of Wires: 3HP: 1.0
Number of Poles: 2Standards: cULus, FSUL
Application Environment: Commercial EnvironmentsSurge Suppression: No
Weather Resistant: NoSelf-Testing: No
Tamper Resistant: NoAmps: 15A
NEMA Configuration: 5-15RColor: Ivory
Country of Origin (subject to change): China

Product Description

Modular GFCI Receptacle, Commercial Environments Application Environment, Self-Testing No, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, 15A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Ivory, Power Indicator No, Special Features Ground Fault Indicator, Standards cULus, FSUL, Surge Suppression No, Mounting Type Flush, Wiring Method Modular

Product Reviews

Save 15% when you sign up for Z-mail.