GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory

PASS AND SEYMOUR| Zoro #: G1737775| Mfr #: PT2095I

$17.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737775 Mfr #: PT2095I
Application Environment: Commercial EnvironmentsMounting Type: Flush
Item: Modular GFCI ReceptacleAmps: 20A
Number of Wires: 3Color: Ivory
Number of Poles: 2Tamper Resistant: No
Surge Suppression: NoSelf-Testing: No
HP: 1.0Standards: cULus, FSUL
Weather Resistant: NoWiring Method: Modular
Special Features: Ground Fault IndicatorOutlet Type: Decorator
Voltage: 125VACReset Type: Automatic
NEMA Configuration: 5-20RPower Indicator: No
Country of Origin (subject to change): China

Product Description

Modular GFCI Receptacle, Commercial Environments Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, Ivory, Power Indicator No, Special Features Ground Fault Indicator, Standards cULus, FSUL, Surge Suppression No, Mounting Type Flush, Wiring Method Modular
Save 15%. Sign up for Z-mail.