GFCI Receptacle, 20A, 125VAC, 5-20R, White

PASS AND SEYMOUR| Zoro #: G1198775| Mfr #: PT2095HGTRW

$41.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198775 Mfr #: PT2095HGTRW
Reset Type: AutomaticNEMA Configuration: 5-20R
Voltage: 125VACOutlet Type: Decorator
Power Indicator: NoWiring Method: Modular
Item: Modular GFCI ReceptacleMounting Type: Flush
Special Features: Ground Fault IndicatorNumber of Wires: 3
Number of Poles: 2Standards: cULus, FSUL
Application Environment: Hospital GradeAmps: 20A
Surge Suppression: NoWeather Resistant: No
Self-Testing: NoTamper Resistant: Yes
HP: 1.0Color: White
Country of Origin (subject to change): China

Product Description

Modular GFCI Receptacle, Hospital Grade Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, White, Power Indicator No, Special Features Ground Fault Indicator, Standards cULus, FSUL, Surge Suppression No, Mounting Type Flush, Wiring Method Modular

Product Reviews

Save 15%. Sign up for Z-mail.