This item is Discontinued.

Pass & Seymour GFCI Receptacle, 20A, 125VAC, 5-20R, White PT2095HGW

GFCI Receptacle, 20A, 125VAC, 5-20R, White (Discontinued)

  • Mfr # PT2095HGW
  • Zoro # G1212522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2095HGW
Zoro #
G1212522
UPC #
785007167221
Country of Origin
China

Details

Tamper Resistant
No
Color
White
Self-Testing
No
Item
Modular GFCI Receptacle
Weather Resistant
No
Voltage
125VAC
Reset Type
Automatic
Application Environment
Hospital Grade
HP
0.5
Surge Suppression
No
Number of Wires
3
NEMA Configuration
5-20R
Standards
cULus, FSUL
Wiring Method
Modular
Number of Poles
2
Amps
20A
Power Indicator
No
Special Features
Ground Fault Indicator
Mounting Type
Flush
Outlet Type
Decorator
Features
Works with Existing 3 wire PlugTail Connectors, Lockout Feature
Grade
Hospital

Description

Modular GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Modular, Grade Hospital, Reset Type Automatic, Standards cULus, FSUL, Features Works with Existing 3 wire PlugTail Connectors, Lockout Feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.