GFCI Receptacle, 20A, 125VAC, 5-20R, White

PASS AND SEYMOUR| Zoro #: G0532305| Mfr #: PT2095W

$22.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0532305 Mfr #: PT2095W
Reset Type: AutomaticVoltage: 125VAC
Outlet Type: DecoratorPower Indicator: No
Wiring Method: ModularItem: Modular GFCI Receptacle
Mounting Type: FlushTamper Resistant: No
Special Features: Ground Fault IndicatorNumber of Wires: 3
HP: 1.0Number of Poles: 2
Standards: cULus, FSULApplication Environment: Commercial Environments
Surge Suppression: NoWeather Resistant: No
Self-Testing: NoAmps: 20A
NEMA Configuration: 5-20RColor: White
Country of Origin (subject to change): China

Product Description

Modular GFCI Receptacle, Commercial Environments Application Environment, Self-Testing No, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, 20A Amps, Voltage 125VAC, Reset Type Automatic, 1.0 HP, Outlet Type Decorator, White, Power Indicator No, Special Features Ground Fault Indicator, Standards cULus, FSUL, Surge Suppression No, Mounting Type Flush, Wiring Method Modular

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.