Modular Receptacle, Deco, 20A, 5-20R, 125V

PASS AND SEYMOUR| Zoro #: G1966727| Mfr #: PT26362HG

$12.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966727 Mfr #: PT26362HG
NEMA Configuration: 5-20RVoltage: 125VAC
Outlet Type: DecoratorPower Indicator: No
Wiring Method: ModularStandards: UL Listed 498, cULus, Fed Spec WC596
Item: Modular ReceptacleMounting Type: Flush
Material: PVCSub-Category: Duplex Receptacles
Tamper Resistant: NoNumber of Gangs: 1
Phase: 1HP: -1
Number of Poles: 2Number of Wires: 3
Application Environment: Hospital GradeAmps: 20
Surge Suppression: NoWeather Resistant: No
Color: IvoryCountry of Origin (subject to change): Mexico

Product Description

Pass and Seymour understands your outlet needs, which is why they came up with their modular receptacle.This modular receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It has 1 phase. It is made of pvc material. This modular receptacle works with a decorator outlet. A flush mounting allows for utmost usability.

Product Reviews

Save 15%. Sign up for Z-mail.