20A Duplex Decorator Receptacle 125VAC 5-20R RD

PASS AND SEYMOUR| Zoro #: G1115904| Mfr #: PT26362HGRED

$21.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115904 Mfr #: PT26362HGRED
Outlet Type: DecoratorNEMA Configuration: 5-20R
Voltage: 125VACPower Indicator: No
Wiring Method: ModularItem: Modular Receptacle
Mounting Type: FlushMaterial: PVC
Sub-Category: Duplex ReceptaclesTamper Resistant: No
Number of Gangs: 1Number of Wires: 3
Phase: 1Number of Poles: 2
Standards: UL Listed 498, cULus, Fed Spec WC596Application Environment: Hospital Grade
Amps: 20Surge Suppression: No
Weather Resistant: NoColor: red
Country of Origin (subject to change): Mexico

Product Description

Enhance your electrical outlets with this safe, reliable modular receptacle from Pass and Seymour. This modular receptacle has a 5-20r NEMA configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires. This modular receptacle works with a decorator outlet. It has 1 phase. It is made of pvc material. A flush mounting allows for utmost usability.

Product Reviews

Save 15%. Sign up for Z-mail.