Modular Receptacle, Duplex, 15A, 5-15R, 125V

PASS AND SEYMOUR| Zoro #: G0829796| Mfr #: PT8200RED

$17.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829796 Mfr #: PT8200RED
Voltage: 125VACOutlet Type: Duplex
Power Indicator: NoWiring Method: Modular
Standards: UL Listed 498, cULus, Fed Spec WC596Item: Modular Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: -Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Weather Resistant: NoTamper Resistant: No
Amps: 15NEMA Configuration: 5-15R
Material: NylonColor: Red
Application Environment: Heavy Use Hospital GradeCountry of Origin (subject to change): Mexico

Product Description

Modular Receptacle, Heavy Use Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP -, Color Red, Material Nylon, Wiring Method Modular, Power Indicator No, Standards UL Listed 498, cULus, Fed Spec WC596, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.