Modular Receptacle, Duplex, 15A, 5-15R, 125V

PASS AND SEYMOUR| Zoro #: G0875822| Mfr #: PT8200W

$17.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875822 Mfr #: PT8200W
Voltage: 125VACOutlet Type: Duplex
Power Indicator: NoWiring Method: Modular
Standards: UL Listed 498, cULus, Fed Spec WC596Item: Modular Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: -1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Weather Resistant: NoNEMA Configuration: 5-15R
Material: NylonColor: white
Application Environment: Heavy Use Hospital GradeTamper Resistant: No
Amps: 15Country of Origin (subject to change): Mexico

Product Description

Enhance your electrical outlets with this safe, reliable modular receptacle from Pass and Seymour.This modular receptacle has a 5-15R configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. This modular receptacle works with a duplex outlet. It has 1 phase. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.