20A Duplex Modular Receptacle 125VAC 5-20R IV

PASS AND SEYMOUR| Zoro #: G2122915| Mfr #: PT5362AI

$14.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Duplex Receptacles
Color: Ivory
Tamper Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122915 Mfr #: PT5362AI
Sub-Category: Duplex ReceptaclesColor: Ivory
Tamper Resistant: NoOutlet Type: Duplex
Number of Poles: 2Wiring Method: Modular
NEMA Configuration: 5-20RNumber of Gangs: 1
Power Indicator: NoVoltage: 125VAC
Number of Wires: 3Material: PVC
Standards: UL Listed 498, cULus, Fed Spec WC596Weather Resistant: No
Application Environment: Commercial EnvironmentsAmps: 20
Item: Modular ReceptacleSurge Suppression: No
Phase: 1Mounting Type: Flush
Country of Origin (subject to change): Mexico

Description

Modular Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Standard Duplex, Mounting Type - Plugs and Receptacles Flush, Ivory, Wiring Method - Plugs and Receptacles Modular, Surge Suppression No, Material PVC, Phase 1, HP -, Corrosion Resistant No, Power Indicator No

Reviews