JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

20A Duplex Modular Receptacle 125VAC 5-20R BN

PASS AND SEYMOUR| Zoro #: G0725566| Mfr #: PT8300

$11.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725566 Mfr #: PT8300
Number of Wires: 3Wiring Method: Modular
Voltage: 125VACPhase: 1
Standards: UL Listed 498, cULus, Fed Spec WC596Number of Poles: 2
Item: Modular ReceptacleNumber of Gangs: 1
Weather Resistant: NoMounting Type: Flush
Sub-Category: Duplex ReceptaclesOutlet Type: Duplex
Surge Suppression: NoPower Indicator: No
Color: BrownApplication Environment: Heavy Use Hospital Grade
Tamper Resistant: NoAmps: 20
NEMA Configuration: 5-20RMaterial: Nylon
Country of Origin (subject to change): Mexico

Product Description

Pass and Seymour safe and reliable modular receptacle is the upgrade you need. This modular receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires. This modular receptacle works with a duplex outlet. A flush mounting allows for utmost usability. It has 1 phase. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.