Modular Receptacle, Duplex, 20A, 5-20R, 125V

PASS AND SEYMOUR| Zoro #: G2140162| Mfr #: PT8300W

$18.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2140162 Mfr #: PT8300W
NEMA Configuration: 5-20RVoltage: 125VAC
Outlet Type: DuplexPower Indicator: No
Wiring Method: ModularStandards: UL Listed 498, cULus, Fed Spec WC596
Item: Modular ReceptacleMounting Type: Flush
Sub-Category: Duplex ReceptaclesNumber of Gangs: 1
Phase: 1HP: -1
Number of Poles: 2Number of Wires: 3
Amps: 20Surge Suppression: No
Weather Resistant: NoColor: white
Application Environment: Heavy Use Hospital GradeTamper Resistant: No
Material: NylonCountry of Origin (subject to change): Mexico

Product Description

It's about time for you to check out what a modular receptacle from Pass and Seymour can do to upgrade your electrical outlets.This modular receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.This modular receptacle works with a duplex outlet. It is made of nylon material. A flush mounting allows for utmost usability. It has 1 phase.

Product Reviews

Save 15%. Sign up for Z-mail.