Recep Wiring Mod, 125VAC, 6in, Solid

PASS AND SEYMOUR| Zoro #: G2268707| Mfr #: PTRA6SOL

$1.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268707 Mfr #: PTRA6SOL
Color: GrayFor Use With: PlugTail(TM) Isolated Ground Receptacles
Wire Type: SolidItem: Receptacle Wiring Module
Voltage: 125VACAmps: 15 or 20
Wire Length: 6"Material: Polycarbonate
Country of Origin (subject to change): China

Product Description

Receptacle Wiring Module, For Use With PlugTail(TM) Isolated Ground Receptacles, Solid Wire Type, Voltage 125VAC, 15 or 20 Amps, 6 In. Wire Length, Number of Poles 2, Number of Wires 3, Material Polycarbonate, Color Gray, Standards cULus/FSUL

Product Reviews

Save 15%. Sign up for Z-mail.