Recep Wiring Mod, 125VAC, 6in, Stranded

PASS AND SEYMOUR| Zoro #: G1689511| Mfr #: PTRA6STR

$1.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1689511 Mfr #: PTRA6STR
Amps: 15 or 20Voltage: 125VAC
Wire Length: 6"Wire Type: Stranded
For Use With: PlugTail(TM) Isolated Ground ReceptaclesMaterial: Polycarbonate
Color: GrayItem: Receptacle Wiring Module
Country of Origin (subject to change): China

Product Description

Receptacle Wiring Module, For Use With PlugTail(TM) Isolated Ground Receptacles, Stranded Wire Type, Voltage 125VAC, 15 or 20 Amps, 6 In. Wire Length, Number of Poles 2, Number of Wires 3, Material Polycarbonate, Color Gray, Standards cULus/FSUL

Product Reviews

Save 15%. Sign up for Z-mail.