Gift buying made easy: Shop Zoro.com Gift Certificates

Fitted Sheet, Full, 54x80 In., PK24

PATRICIAN| Zoro #: G1666454| Mfr #: 1A71838

$343.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666454 Mfr #: 1A71838
Thread Count: T250Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Hem: SelfFabric: 60% Cotton/40% Polyester
Width: 54"Type: Crease Resistant
Size: XL FullColor: White
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Crease Resistant, XL Full Size, Width 54 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color White, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.