Fitted Sheet, Full, 54x80 In., PK24

PATRICIAN |Zoro #: G0675367|Mfr #: 1A76976

$577.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675367 Mfr #: 1A76976
Thread Count: T250Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Hem: SelfWidth: 54"
Type: Blended Twill WeaveSize: XL Full
Color: White Tone-On-Tone StripeFabric: 60% Cotton/40% Polyester Twill
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Blended Twill Weave, XL Full Size, Width 54 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester Twill, T250 Thread Count, Color White Tone-On-Tone Stripe, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Save 15% when you sign up for Z-mail.