Fitted Sheet, Full, 54x80 In., PK24

PATRICIAN| Zoro #: G0406524| Mfr #: 1A80977

$465.89 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406524 Mfr #: 1A80977
Thread Count: T250Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Hem: SelfFabric: 60% Cotton/40% Polyester
Width: 54"Type: Fade Resistant
Size: XL FullColor: Bone
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Fade Resistant, XL Full Size, Width 54 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color Bone, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.