Fitted Sheet, Queen, 60x80 In., PK24

PATRICIAN| Zoro #: G2331497| Mfr #: 1A76978

$541.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331497 Mfr #: 1A76978
Thread Count: T250Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Hem: SelfFabric: 60% Cotton/40% Polyester Twill
Width: 60"Type: Blended Twill Weave
Size: QueenColor: White Tone-On-Tone Stripe
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Blended Twill Weave, Queen Size, Width 60 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester Twill, T250 Thread Count, Color White Tone-On-Tone Stripe, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.