Fitted Sheet, Queen, 60x80 In., PK24

PATRICIAN| Zoro #: G0926642| Mfr #: 1A80979

$262.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926642 Mfr #: 1A80979
Thread Count: T250Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Hem: SelfType: Fade Resistant
Size: QueenColor: Bone
Fabric: 60% Cotton/40% PolyesterWidth: 60"
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Fade Resistant, Queen Size, Width 60 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color Bone, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.