Fitted Sheet, Twin, 39x80 In., PK24

PATRICIAN| Zoro #: G0484766| Mfr #: 1A80978

$380.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484766 Mfr #: 1A80978
Thread Count: T250Item: Fitted Sheet
Length: 80"Pocket Size: 12"
Hem: SelfFabric: 60% Cotton/40% Polyester
Width: 39"Type: Fade Resistant
Size: XL TwinColor: Bone
Country of Origin (subject to change): Bahrain

Product Description

Fitted Sheet, Fade Resistant, XL Twin Size, Width 39 In., Length 80 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color Bone, Pocket Size 12 In., Hem Self, Package Quantity 24

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.