Flat Sheet, Full, 81x115 In., PK24

PATRICIAN| Zoro #: G0810205| Mfr #: 1A71823

$545.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810205 Mfr #: 1A71823
Thread Count: T250Item: Flat Sheet
Length: 115"Hem: Self
Fabric: 60% Cotton/40% PolyesterWidth: 81"
Type: Crease ResistantSize: Full
Color: WHITECountry of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Crease Resistant, Full Size, Width 81 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color White, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.