Shop Alternate Products
This Product is Discontinued
Patrician
Flat Sheet, King, 108x115 In., PK24 (Discontinued)
Mfr # 1A71825
Zoro # G0926904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Crease Resistant
- Size King
- Width 108"
- Length 115"
- Fabric 60% Cotton/40% Polyester