Flat Sheet, King, 108x115 In., PK24

PATRICIAN| Zoro #: G1014614| Mfr #: 1A76966

$638.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014614 Mfr #: 1A76966
Thread Count: T250Item: Flat Sheet
Length: 115"Hem: Self
Fabric: 60% Cotton/40% Polyester TwillWidth: 110"
Type: Blended Twill WeaveSize: King
Color: White Tone-On-Tone StripeCountry of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Blended Twill Weave, King Size, Width 110 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester Twill, T250 Thread Count, Color White Tone-On-Tone Stripe, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.