Flat Sheet, King, 108x115 In., PK24

PATRICIAN| Zoro #: G1143493| Mfr #: 1A80972

$604.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143493 Mfr #: 1A80972
Thread Count: T250Item: Flat Sheet
Length: 115"Hem: Self
Fabric: 60% Cotton/40% PolyesterWidth: 108"
Type: Fade ResistantSize: King
Color: BoneCountry of Origin (subject to change): Bahrain

Product Description

Flat Sheet, Fade Resistant, King Size, Width 108 In., Length 115 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color Bone, Hem Self, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.