Pillowcase, Standard, 42x36 In., PK72

PATRICIAN| Zoro #: G0352861| Mfr #: 1A71810

$206.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352861 Mfr #: 1A71810
Thread Count: T250Item: Pillowcase
Hem: SelfWidth: 42"
Type: Crease ResistantSize: Standard
Length: 36"Color: White
Fabric: 60% Cotton/40% PolyesterCountry of Origin (subject to change): Bahrain

Product Description

Pillowcase, Crease Resistant, Standard Size, Width 42 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color White, Hem Self, Package Quantity 72

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.