Pillowcase, Standard, 42x36 In., PK72

PATRICIAN| Zoro #: G0931131| Mfr #: 1A76956

$295.76 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931131 Mfr #: 1A76956
Thread Count: T250Item: Pillowcase
Hem: SelfWidth: 42"
Length: 36"Color: White Tone-On-Tone Stripe
Fabric: 60% Cotton/40% Polyester TwillType: Blended Twill Weave
Size: StandardCountry of Origin (subject to change): Bahrain

Product Description

Pillowcase, Blended Twill Weave, Standard Size, Width 42 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester Twill, T250 Thread Count, Color White Tone-On-Tone Stripe, Hem Self, Package Quantity 72

Product Reviews

Save 15%. Sign up for Z-mail.