Pillowcase, Standard, 42x36 In., PK72

PATRICIAN| Zoro #: G0453993| Mfr #: 1A80965

$288.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453993 Mfr #: 1A80965
Thread Count: T250Item: Pillowcase
Hem: SelfWidth: 42"
Size: StandardLength: 36"
Color: BoneFabric: 60% Cotton/40% Polyester
Type: Fade ResistantCountry of Origin (subject to change): Bahrain

Product Description

Pillowcase, Fade Resistant, Standard Size, Width 42 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Color Bone, Hem Self, Package Quantity 72

Product Reviews

Save 15%. Sign up for Z-mail.