Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Grounds & Outdoor
/
Fencing
/
Fences & Gates
/
Patriot 824168 18 ft. Pet & Garden Electric Fence Accessory Kit - Green
Shop All Fences & Gates
Shop Alternate Products
This Product is Discontinued
Patriot
Patriot 824168 18 ft. Pet & Garden Electric Fence Accessory Kit - Green (Discontinued)
Mfr #
824168
Zoro #
G303864467
Free Shipping & Returns
This Product is Discontinued
Shop for all Fences & Gates
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Patriot 824168 18 ft. Pet & Garden Electric Fence Accessory Kit - Green
$78.28
Product Information
Brand
Patriot
MFR #
824168
Zoro #
G303864467
UPC #
9414731416756
Country of Origin
China
Category
Fences & Gates
Description
Features
Accessory Kit, Color matches garden color scheme for a less obvious electric fence wire
Great way to safely contain pets and deter small nuisance animals
Great for yards, flower beds, vegetable gardens, and other similar areas
Accessory kit can be used to increase the size of your Pet and Garden Electric Fence Kit or as replacement parts
Specifications
Color:
Green
Poliwire Size:
100 ft.
Size of Ground Rod:
18 in.
Weight:
3.4 lbs
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Patriot Fences & Gates