Patterson

Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Air Cannon
  • Blade Diameter: 14"
  • Oscillation: Non-Oscillating
  • Air Flow: 2600 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/4
  • Material: Polypropylene
See full product details
$610.25
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Patterson #HIP14A-CS Specifications

  • Item: Air Cannon
  • Blade Diameter: 14"
  • Oscillation: Non-Oscillating
  • Air Flow: 2600 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/4
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: 12 ft. Cord with 115V Plug
  • Phase: 1
  • Height: 20"
  • Width: 20"
  • Housing Material: Polypropylene
  • Bearing Type: Ball
  • Standards: Osha
  • Air Velocity @ 40 Ft.: 225
  • CFM High: 2600
  • Blade Dia.: 14"
  • Operating Amps: 2.8/1.4-1.4
  • Fan Mounting Location: Ceiling, IBeam, Pedestal, Wall
  • Max. Depth: 16"
  • Motor RPM: 1725
  • Wire Guard Finish: Blue Powder Coated
  • Thermal Protection: Automatic
  • Shaft Dia.: 1/2"
  • Air Velocity @ 80 Ft.: 120
  • Air Velocity @ 60 Ft.: 175
  • Outside Dia.: 20"
  • Guard Material: Steel
  • Max. Ambient Temp.: 105 Degrees F
  • Hz: 60
  • Air Velocity @ 20 Ft.: 400
  • Motor Enclosure: Totally Enclosed Air Over
  • Motor Type: Permanent Split Capacitor
  • Air Velocity (FPM) @ 80 Ft.: 120
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Air Velocity (FPM) @ 40 Ft: 225
  • Air Velocity (FPM) @ 60 Ft.: 175
  • Air Velocity (FPM) @ 20 Ft.: 400
  • Frame Material: Polypropylene
  • Application: Air Circulator
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 14 in, Non-Oscillating, Voltage 115/208-230 V AC, 1 Phase, CFM High 2600, Air Velocity @ 20 Ft. 400 fpm, Motor HP 1/4 hp, Motor RPM 1725, Operating Amps 2.8/1.4-1.4, Fan Mounting Location Fan Head Only, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Motor Type Permanent Split Capacitor, Outside Dia. 20 In., Height 20 in, Width 20 in, Max. Depth 16 In.

Reviews of Patterson #HIP14A-CS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.