Patterson

Air Cannon 22" Non-Oscillating, 115/208-230VAC, 5570 CFM

Patterson Air Cannon 22" Non-Oscillating,  115/208-230VAC,  5570 CFM HIP22A-CS
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Air Cannon
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
See full product details
$860.59

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Patterson #HIP22A-CS Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Air Cannon
  • Blade Diameter: 22"
  • Oscillation: Non-Oscillating
  • Air Flow: 5570 CFM
  • Voltage: 115/208-230VAC
  • Number of Speeds: 1
  • Motor HP: 1/2
  • Material: Polypropylene
  • Number of Blades: 3
  • Includes: 12 ft. Cord with 115V Plug
  • Phase: 1
  • Height: 29"
  • Motor RPM: 1725
  • Standards: Osha
  • Operating Amps: 6.0/3.0-2.9
  • Motor Enclosure: Totally Enclosed Air Over
  • Wire Guard Finish: Blue Powder Coated
  • Thermal Protection: Automatic
  • Guard Material: Steel
  • Motor Type: Permanent Split Capacitor
  • Air Velocity @ 60 Ft.: 375
  • Max. Ambient Temp.: 105 Degrees F
  • Width: 29"
  • Blade Dia.: 22"
  • Max. Depth: 16"
  • Air Velocity @ 80 Ft.: 200
  • Fan Mounting Location: Ceiling, IBeam, Pedestal, Wall
  • Outside Dia.: 29"
  • Air Velocity @ 40 Ft.: 450
  • Shaft Dia.: 5/8"
  • CFM High: 5570
  • Hz: 60
  • Air Velocity @ 20 Ft.: 625
  • Housing Material: Polypropylene
  • Bearing Type: Ball
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Air Velocity (FPM) @ 20 Ft.: 625
  • Air Velocity (FPM) @ 40 Ft: 450
  • Air Velocity (FPM) @ 80 Ft.: 200
  • Air Velocity (FPM) @ 60 Ft.: 375
  • Frame Material: Polypropylene
  • Application: Air Circulator
  • Depth: 16 in
  • Oscillating: No
  • Product Type: High-Velocity Industrial Fan
  • Country of Origin (subject to change): United States

Description

High-Velocity Industrial Fan, Blade Dia. 22 in, Non-Oscillating, Voltage 115/208-230 V AC, 1 Phase, CFM High 5570, Air Velocity @ 20 Ft. 625 fpm, Motor HP 1/2 hp, Motor RPM 1725, Operating Amps 6.0/3.0-2.9, Fan Mounting Location Fan Head Only, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Motor Type Permanent Split Capacitor, Outside Dia. 29 In., Height 29 in, Width 29 in, Max. Depth 16 In.

Reviews of Patterson #HIP22A-CS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.